WattStopper CI-24 Occupancy Sensors Ceiling Mount, Passive Infrared, Adjustable Time Delay, 30 sec to 30 min Timer Range, 24Vac/dc,White | Graybar Store
     
WattStopper - Occupancy Sensors Ceiling Mount, Passive Infrared, Adjustable Time Delay, 30 sec to 30 min Timer Range, 24Vac/dc,White - CI-24
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensors Ceiling Mount, Passive Infrared, Adjustable Time Delay, 30 sec to 30 min Timer Range, 24Vac/dc,White

    Manufacturer: WattStopper
    Manufacturer #: CI-24
    SKU: 96043932
    $86.12
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Installation Type:Ceiling
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # CI-24
    • Color White
    • UNSPSC 39121500
    • Installation Type Ceiling
    • Sensor Type Passive Infrared
    • Time Delay Type Adjustable
    • Timer Range 30 sec to 30 min
    • Voltage 24 V ac/dc
    • Country of Origin TW - Taiwan
    Product Overview:
    Passive Infrared HVAC/BAS Ceiling Sensor
    360° coverage;Interfaces directly with EMS or HVAC system through internal isolated relay;User adjustable time delay and sensitivity via DIP switch;Four-level Fresnel lens offers superior desktop detection;Low-profile design;ASIC technology reduces components and enhances reliability