Pass and Seymour (Legrand) CI-205 Occupancy Sensors Ceiling Mount, Passive Infrared, Adjustable Time Delay, 15 sec to 30 min Timer Range, 24Vac/dc,White | Graybar Store
     
Pass and Seymour (Legrand) - Occupancy Sensors Ceiling Mount, Passive Infrared, Adjustable Time Delay, 15 sec to 30 min Timer Range, 24Vac/dc,White - CI-205
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensors Ceiling Mount, Passive Infrared, Adjustable Time Delay, 15 sec to 30 min Timer Range, 24Vac/dc,White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: CI-205
    SKU: 25875449
    $120.39
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Installation Type:Ceiling Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # CI-205
    • Color White
    • Installation Type Ceiling Mount
    • Sensor Type Passive Infrared
    • Time Delay Type Adjustable
    • Timer Range 15 sec to 30 min
    • Voltage 24 V ac/dc
    • ECCN EAR99
    Product Overview:
    Passive Infrared Ceiling Sensor
    360° coverage;User-adjustable time delay and sensitivity;Low-profile design;Built-in light level sensor;Isolated relay for use with HVAC or other control systems;ASIC enhances reliability and helps eliminate false triggers;Automatic or manual-on operation when used with a BZ-150 Power Pack