Cooper Lighting (Eaton) CHX71DH Emergency Exit Signs, Steel, LED, 2 Face, Nickel Cadmium | Graybar Store
     
Cooper Lighting (Eaton) - Emergency Exit Signs, Steel, LED, 2 Face, Nickel Cadmium - CHX71DH
+ / - Hover over image to Zoom
Other Views

    Emergency Exit Signs, Steel, LED, 2 Face, Nickel Cadmium

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: CHX71DH
    SKU: 25650584
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Self Powered with LED
    Battery Type:Nickel Cadmium
    Alternate Manufacturer Part No.:12192590
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # CHX71DH
    • Additional Features Self Powered with LED
    • Alternate Manufacturer Part No. 12192590
    • Battery Type Nickel Cadmium
    • Housing Material Steel
    • Lamp Type LED
    • Number of Faces 2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Sure-Lites CHX SERIES STEEL EXIT AC ONLY SELF POWERED LED CHICAGO EXIT LIGHTING
    Dual 120/277 VAC input voltage;Warm white LED sign illumination;Rear universal pattern knockouts for direct mounting to junction box;Steel canopy allows ceiling or end mounting;Full-length, 3/4 stroke arrow on directional exits;Red silkscreened lettering on glass lens;Other open face lenses available;Lens installs from side of fixture for more convenient maintenance;Meets City of Chicago fire code