Oldcastle Precast 1000025 Christy® Straight Enclosure Box, Reinforced Concrete, 20 x 15 x 12 in. | Graybar Store
     
Oldcastle Precast - Christy® Straight Enclosure Box, Reinforced Concrete, 20 x 15 x 12 in. - 1000025
+ / - Hover over image to Zoom
Other Views

    Christy® Straight Enclosure Box, Reinforced Concrete, 20 x 15 x 12 in.

    Manufacturer: Oldcastle Precast
    Manufacturer #: 1000025
    SKU: 90001413
    $49.48
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):20 x 15 in.
    Additional Features:Box Only
    Depth:12 in.
    Alternate Manufacturer Part No.:N09BOX
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Oldcastle Precast
    • Manufacturer # 1000025
    • Type Electrical
    • UNSPSC 39121300
    • Additional Features Box Only
    • Alternate Manufacturer Part No. N09BOX
    • Brand Christy®
    • Depth 12 in.
    • Materials Reinforced Concrete
    • Nominal Opening Dimensions (Inches) 20 x 15 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Christy® underground enclosure box is 12 inches deep with a 20 x 15 inch opening. Box is constructed of reinforced concrete with a composite cap and has straight walls. Alternate manufacturer number: N09.
    Specifications for the No 9 electrical underground box
    • Material: High Density Reinforced Concrete
    • Weight: 90.0 lbs
    • Style: Open Box - Straight Sides
    • Dimensions: Top outer diameter - 14-5/16 x 19-3/4 inches; Bottom inner diameter - 10-1/4 x 16-3/4 inches; Height 12 inches