Crouse Hinds (Eaton) CHRBS070/MT HID Ballast Kit, Replacement, High Pressure Sodium Lamp, 70W | Graybar Store
     
Crouse Hinds (Eaton) - HID Ballast Kit, Replacement, High Pressure Sodium Lamp, 70W - CHRBS070/MT
+ / - Hover over image to Zoom
Other Views

    HID Ballast Kit, Replacement, High Pressure Sodium Lamp, 70W

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: CHRBS070/MT
    SKU: 25358652
    $531.11
    Checking Pricing
         
    Quick Order:Y
    Ballast Circuit Type:HX-HPF
    Input Voltage:120/208/240/277
    Lamp Watts:70
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # CHRBS070/MT
    • UNSPSC 39101902
    • Ballast Circuit Type HX-HPF
    • Ballast Technology Magnetic Core and Coil
    • Input Voltage 120/208/240/277
    Product Overview:
    Crouse-Hinds HID Ballast Kit, Replacement, HID, High Pressure Sodium Lamp, 70W, HX-HPF Circuit Type