Graybar Vendor CHOLA PE-CUT REEL Quadruplex Service Drop Utility Cable, Polyethylene Insulation, Cut Reel, Chola, 6 AWG | Graybar Store
     
Graybar Vendor - Quadruplex Service Drop Utility Cable, Polyethylene Insulation, Cut Reel, Chola, 6 AWG - CHOLA PE-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Quadruplex Service Drop Utility Cable, Polyethylene Insulation, Cut Reel, Chola, 6 AWG

    Manufacturer: Graybar Vendor
    Manufacturer #: CHOLA PE-CUT REEL
    SKU: 22063259
    $0.92
    Checking Pricing
         
    Code Name:Chola
    Conductor Material:Aluminum
    Neutral:6 AWG
    No. of Conductors:4
    Phase Conductor Size:6 AWG
    Length:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # CHOLA PE-CUT REEL
    • No. of Conductors 4
    • Application 3-Phase Power
    • Type Quadruplex Service Drop
    • UNSPSC 26121544
    • Code Name Chola
    • Conductor Material Aluminum
    • Insulation Material Polyethylene
    • Length Cut Reel
    • Neutral 6 AWG
    • Phase Conductor Size 6 AWG
    • Voltage 600
    • ECCN EAR99
    Product Overview:
    Chola quadruplex service drop utility cable has 6 AWG phase conductor and 6 bare neutral messenger. Cable has polyethylene insulation and is rated up to 60A.
    Quadruplex Service Drop Utility Cable
    • Aluminum Conductor
    • Polyethylene Insulation
    • 600V
    • 75°