Bulwark KDE4SB RG 4XL Chemical Splash Disposable Flame Resistant Coverall, Size 4XL | Graybar Store
     
Bulwark - Chemical Splash Disposable Flame Resistant Coverall, Size 4XL - KDE4SB RG 4XL
+ / - Hover over image to Zoom
Other Views

    Chemical Splash Disposable Flame Resistant Coverall, Size 4XL

    Manufacturer: Bulwark
    Manufacturer #: KDE4SB RG 4XL
    SKU: 25798675
    $18.28
    Checking Pricing
         
    Size:4XL
    Gender:Mens
    Color:Sky-Blue
    Lining:Unlined
    Closure Type:Zipper front
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # KDE4SB RG 4XL
    • Color Sky-Blue
    • Gender Mens
    • Size 4XL
    • Closure Type Zipper front
    • Lining Unlined
    • Hazard-Risk-Category N/A
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Attached hood, Zipper front, Elastic cinch sleeve ends, leg ends and face openings, No pockets, Roomy fit, One piece, seam serged construction, Oil and water repellent finish.
    These limited use disposable garments are not designed as a primary source of thermal protection and MUST be worn over suitable flame resistant clothing