Bussmann (Eaton) CHCC2DIU CHCC Series Class CC 600V 2 Pole Fuse Holder With Indicator | Graybar Store
     
Bussmann (Eaton) - CHCC Series Class CC 600V 2 Pole Fuse Holder With Indicator - CHCC2DIU
+ / - Hover over image to Zoom
Other Views

    CHCC Series Class CC 600V 2 Pole Fuse Holder With Indicator

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: CHCC2DIU
    SKU: 25380752
    $91.08
    Checking Pricing
         
    Pole:2-Pole
    Amps:30A
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # CHCC2DIU
    • UNSPSC 39121624
    • Amps 30A
    • Fuse Type LP-CC/FNQ-R/KTK-R
    • Pole 2-Pole
    • Voltage Rating 600V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    CHCC Series Class CC 30A 600V 2 pole fuse holder with indicator.
    • For wire range 18-4 AWG 600V/30A