Bussmann (Eaton) CHCC1DU CHCC Series Class CC 600V 1 Pole Fuse Holder | Graybar Store
     
Bussmann (Eaton) - CHCC Series Class CC 600V 1 Pole Fuse Holder - CHCC1DU
+ / - Hover over image to Zoom
Other Views

    CHCC Series Class CC 600V 1 Pole Fuse Holder

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: CHCC1DU
    SKU: 25380751
    $25.28
    Checking Pricing
         
    Pole:1-Pole
    Amps:30A
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # CHCC1DU
    • UNSPSC 39121624
    • Amps 30A
    • Fuse Type LP-CC/FNQ-R/KTK-R
    • Pole 1-Pole
    • Voltage Rating 600V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    CHCC Series Class CC 30A 600V 1 pole fuse holder.
    • For wire range 18-4 AWG 600V/30A