Unistrut Channel Steel | Graybar Store
Unistrut - Channel Steel
+ / - Hover over image to Zoom
Other Views

    Channel Steel

    Manufacturer: Unistrut
    Items sold in feet or each.
         

    Channel has a continuous slot with inturned edges. Secure attachments may be made to the framing member with the use of hardened, toothed, slotted nuts which engage the inturned edges and provide superior strength.

    • Manufacturer Unistrut
    • Channel Material Low Carbon Steel
    • Gauge 12
    • Channel Openings 9/16 Dia x 1-1/8 L in.; Slotted Holes
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Channel Dimensions (Inches)
    Length
    Color / Finish
    Brand or Series
    Additional Features
    Height
    Price
    P1000T 10GR
    89026484
    1-5/8 in. W x 1-5/8 in. H
    10 ft.
    Perma Green III
    Holes on 2 in. centers
    $299.10 / 100 Ft
    SKU
    89026484
    Channel Dimensions (Inches)
    1-5/8 in. W x 1-5/8 in. H
    Length
    10 ft.
    Color / Finish
    Perma Green III
    Brand or Series
    Additional Features
    Holes on 2 in. centers
    Height
    $299.10 / 100 Ft
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    P1000T 20GR
    89026485
    1-5/8 in. W x 1-5/8 in. H
    20 ft.
    Green
    P1000; UNISTRUT
    Part of Complete System
    1-5/8 in.
    $268.99 / 100 Ft
    SKU
    89026485
    Channel Dimensions (Inches)
    1-5/8 in. W x 1-5/8 in. H
    Length
    20 ft.
    Color / Finish
    Green
    Brand or Series
    P1000; UNISTRUT
    Additional Features
    Part of Complete System
    Height
    1-5/8 in.
    $268.99 / 100 Ft
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock