Unistrut Channel Steel | Graybar Store
Unistrut - Channel Steel
+ / - Hover over image to Zoom
Other Views

    Channel Steel

    Manufacturer: Unistrut
         

    Unistrut metal framing system.

    • Manufacturer Unistrut
    • Channel Material Low Carbon Steel
    • Channel Openings Solid
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Channel Gauge
    Length
    Color / Finish
    Brand or Series
    Channel Dimensions (Inches)
    Additional Features
    Height
    Width
    Price
    P1001 10PG
    89026472
    12
    10 ft.
    Pre-Galvanized Conforming To ASTM A653 G90
    1-5/8 in. W x 3-1/4 in. H
    Part of Complete System
    $78.4810 Ft / Length
    SKU
    89026472
    Channel Gauge
    12
    Length
    10 ft.
    Color / Finish
    Pre-Galvanized Conforming To ASTM A653 G90
    Brand or Series
    Channel Dimensions (Inches)
    1-5/8 in. W x 3-1/4 in. H
    Additional Features
    Part of Complete System
    Height
    Width
    $78.4810 Ft / Length
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    P1001 20PG
    89026471
    12 ga
    20 ft.
    Pre-Galvanized Zinc
    P1000; UNISTRUT
    1-5/8 in. W x 3-1/4 in. H
    Part of Complete System
    3-1/4 in.
    1-5/8 in.
    $257.3020 Ft / Length
    SKU
    89026471
    Channel Gauge
    12 ga
    Length
    20 ft.
    Color / Finish
    Pre-Galvanized Zinc
    Brand or Series
    P1000; UNISTRUT
    Channel Dimensions (Inches)
    1-5/8 in. W x 3-1/4 in. H
    Additional Features
    Part of Complete System
    Height
    3-1/4 in.
    Width
    1-5/8 in.
    $257.3020 Ft / Length
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock