Thomas and Betts A100 1/2SS Channel Hanger | Graybar Store
Thomas and Betts - Channel Hanger - A100 1/2SS
+ / - Hover over image to Zoom
Other Views

    Channel Hanger

    Manufacturer: Thomas and Betts
    Manufacturer #: A100 1/2SS
    SKU: 91024137
    $12.21
    Checking Pricing
         
    Size:1/2 in
    Brand or Series:100; Superstrut
    Use With:A Series Channels; A Series Inserts; C Series Channels; C Series Inserts
    No. of Holes:1
    Material:Stainless Steel
    Width (Inches):1.338
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A100 1/2SS
    • Size 1/2 in
    • UNSPSC 31161721
    • Brand or Series 100; Superstrut
    • Width (Inches) 1.338
    • Material Stainless Steel
    • No. of Holes 1
    • Use With A Series Channels; A Series Inserts; C Series Channels; C Series Inserts
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Nut, Spring, Size 1/2 Inch, Stainless Steel, For use with A and C Series Channel and Inserts