B-Line (Eaton) B285ZN Channel End Cap, Steel, 1-19/32 in. W x 1-19/32 in. L | Graybar Store
     
B-Line (Eaton) - Channel End Cap, Steel, 1-19/32 in. W x 1-19/32 in. L - B285ZN
+ / - Hover over image to Zoom
Other Views

    Channel End Cap, Steel, 1-19/32 in. W x 1-19/32 in. L

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B285ZN
    SKU: 88035783
    $1,082.69
    Checking Pricing
    Items sold in feet or each.
         
    Use With:B22 Channels
    Brand or Series:B-Line; Eaton
    Color / Finish:Zinc Plated
    Weight:13 lb
    Fitting Type:End Cap
    Dimensions:1-19/32 in. W x 1-19/32 in. L
    Additional Features:Weight 13 lb. per 100
    Material:Low Carbon Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B285ZN
    • Dimensions 1-19/32 in. W x 1-19/32 in. L
    • UNSPSC 39121311
    • Additional Features Weight 13 lb. per 100
    • Brand or Series B-Line; Eaton
    • Color / Finish Zinc Plated
    • Fitting Type End Cap
    • Weight 13 lb
    • Material Low Carbon Steel
    • Use With B22 Channels
    • SKU Spec Sheet
      B285ZN Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Eaton® B-Line Channel End Cap made of steel with zinc-plated finish. The cap measures 1-19/32 W x 1-19/32 L inch.
    CHANNEL END CAP, FOR 1 5/8-IN. X 1 5/8-IN. B22 CHANNEL, ZINC PLAT