B-Line (Eaton) B283ZN Channel End Cap | Graybar Store
B-Line (Eaton) - Channel End Cap - B283ZN
+ / - Hover over image to Zoom
Other Views

    Channel End Cap

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B283ZN
    SKU: 88035779
    $12.76
    Checking Pricing
         
    Use With:B52 Channels
    Brand or Series:B-Line; Eaton
    Accommodates:13/16 X 1-5/8 in Channel End Cap
    Color / Finish:ZINC PLATED
    Weight:6 lb
    Fitting Type:End Cap
    Dimensions:25/32 W x 1-19/32 L in
    Length:1-19/32 in.
    Width (Inches):25/32
    Material Finish:Zinc-Plated
    Additional Features:Weight 6 Lb per 100
    Size:1-19/32 In Width X 25/32 In Depth
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B283ZN
    • Dimensions 25/32 W x 1-19/32 L in
    • Size 1-19/32 In Width X 25/32 In Depth
    • Type End Cap
    • UNSPSC 39121311
    • Accommodates 13/16 X 1-5/8 in Channel End Cap
    • Additional Features Weight 6 Lb per 100
    • Brand or Series B-Line; Eaton
    • Color / Finish ZINC PLATED
    • Fitting Type End Cap
    • Length 1-19/32 in.
    • Material Finish Zinc-Plated
    • Materials Low Carbon Steel
    • Weight 6 lb
    • Width (Inches) 25/32
    • Use With B52 Channels
    • SKU Spec Sheet
      B283ZN Specification Sheet
      B283ZN Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Eaton® B-Line Channel End Cap, Zinc-Plated, Weight: 6 lb, Dimensions: 25/32 W x 1-19/32 L in
    CHANNEL END CAP, FOR 13/16-IN. X 1 5/8-IN. B52 CHANNEL, ZINC PLAT