Unistrut P1001 10HG Channel | Graybar Store
Unistrut - Channel - P1001 10HG
+ / - Hover over image to Zoom
Other Views

    Channel

    Manufacturer: Unistrut
    Manufacturer #: P1001 10HG
    SKU: 93155148
    $87.68
    Checking Pricing
         
    Channel Gauge:12 ga
    Channel Dimensions (Inches):1-5/8 W x 3-1/4 H
    Length:10 ft.
    Height (Inches):3-1/4
    Color / Finish:Hot-Dipped Galvanized Conforming To ASTM A123
    Brand or Series:P1000; UNISTRUT
    Width (Inches):1-5/8
    Additional Features:Part of Complete System
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1001 10HG
    • UNSPSC 30101804
    • Additional Features Part of Complete System
    • Brand or Series P1000; UNISTRUT
    • Channel Dimensions (Inches) 1-5/8 W x 3-1/4 H
    • Channel Gauge 12 ga
    • Channel Material Low Carbon Steel
    Product Overview:
    UNISTRUT® P1000 Channel, Hot Dipped Galvanized, Width (Inches): 1-5/8 in, Height (Inches): 3-1/4 in, Channel Gauge: 12 ga, Length: 10 ft
    Unistrut P1001 10HG Solid Channel, Back-To-Back, 10 FT Length, 3-1/4 IN Width, 1-5/8 IN Depth, 3-1/4 IN Flange Width, 12 GA Flange Thickness, 12 GA, Low Carbon Steel, Hot-Dipped Galvanized Conforming To ASTM A123, ASTM A1011, Grade: 33, Weight: 378 LB/100