Unistrut P1000T 20GR Channel | Graybar Store
Unistrut - Channel - P1000T 20GR
+ / - Hover over image to Zoom
Other Views

    Channel

    Manufacturer: Unistrut
    Manufacturer #: P1000T 20GR
    SKU: 89026485
    $53.80
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 1-5/8 in. H
    Channel Gauge:12 ga
    Length:20 ft.
    Color / Finish:Green
    Brand or Series:P1000; UNISTRUT
    No. of Holes:51
    Additional Features:Part of Complete System
    Height:1-5/8 in.
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1000T 20GR
    • UNSPSC 30101804
    • Additional Features Part of Complete System
    • Brand or Series P1000; UNISTRUT
    • Channel Dimensions (Inches) 1-5/8 in. W x 1-5/8 in. H
    • Channel Gauge 12 ga
    • Channel Material Low Carbon Steel
    • Color / Finish Green
    • Height 1-5/8 in.
    • Length 20 ft.
    • Width 1-5/8 in.
    • Channel Openings 9/16 Dia x 1-1/8 L in.; Slotted Holes
    • No. of Holes 51
    • SKU Spec Sheet
      P1000T 20GR Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® P1000 Channel, Green, Width (Inches): 1-5/8 in, Height (Inches): 1-5/8 in, Channel Gauge: 12 ga, Length: 20 ft
    UNISTR P1000T 20GR STRUT,1 5/8inSQ,