Unistrut P1001 20PG Channel | Graybar Store
Unistrut - Channel - P1001 20PG
+ / - Hover over image to Zoom
Other Views

    Channel

    Manufacturer: Unistrut
    Manufacturer #: P1001 20PG
    SKU: 89026471
    $218.16
    Checking Pricing
         
    Channel Gauge:12 ga
    Channel Dimensions (Inches):1-5/8 W x 3-1/4 H
    Length:20 ft.
    Height (Inches):3-1/4
    Color / Finish:Pre-Galvanized Zinc
    Brand or Series:P1000; UNISTRUT
    Width (Inches):1-5/8
    Additional Features:Part of Complete System
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1001 20PG
    • UNSPSC 39131709
    • Additional Features Part of Complete System
    • Brand or Series P1000; UNISTRUT
    • Channel Dimensions (Inches) 1-5/8 W x 3-1/4 H
    • Channel Gauge 12 ga
    • Channel Material Low Carbon Steel
    Product Overview:
    UNISTRUT® P1000 Channel, Pre-Galvanized Zinc, Width (Inches): 1-5/8 in, Height (Inches): 3-1/4 in, Channel Gauge: 12 ga, Length: 20 ft
    UNISTR P1001 20PG STRUT,B2B,1 5/8in