B-Line (Eaton) B22-240HDG B22 Single Channel | Graybar Store
B-Line (Eaton) - B22 Single Channel - B22-240HDG
+ / - Hover over image to Zoom
Other Views

    B22 Single Channel

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B22-240HDG
    SKU: 89010035
    $206.69
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 1-5/8 in. H
    Color / Finish:HOT-DIPPED GALVANIZED
    Brand or Series:B-Line; Eaton
    Length:20 ft.
    Channel Gauge:12 ga
    Height:1-5/8 in.
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B22-240HDG
    • UNSPSC 30101804
    • Brand or Series B-Line; Eaton
    • Channel Dimensions (Inches) 1-5/8 in. W x 1-5/8 in. H
    • Channel Gauge 12 ga
    • Channel Material Cold Formed Low Carbon Steel
    • Color / Finish HOT-DIPPED GALVANIZED
    • Gauge 12
    • Height 1-5/8 in.
    • Length 20 ft.
    • Width 1-5/8 in.
    • SKU Spec Sheet
      B22-240HDG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Eaton® B-Line Channel, Hot Dipped Galvanized, Width (Inches): 1-5/8 in, Height (Inches): 1-5/8 in, Channel Gauge: 12 ga, Length: 240 in
    CHANNEL, 1 5/8-IN. X 1 5/8-IN., 12 GA., 240-IN. (20 FT), HOT DIP GALVANIZED