Allied Tube and Conduit PS 200 20 PL Power-Strut® Pre-Galvanized Solid Channel | Graybar Store
     
Allied Tube and Conduit - Power-Strut® Pre-Galvanized Solid Channel - PS 200 20 PL
+ / - Hover over image to Zoom
Other Views

    Power-Strut® Pre-Galvanized Solid Channel

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 200 20 PL
    SKU: 88304482
    $100.88
    Checking Pricing
         
    Brand or Series:PS 200
    Channel Dimensions (Inches):1-5/8 in. W x 1-5/8 in. H
    Channel Gauge:12 ga
    Height:1-5/8 in.
    Width:1-5/8 in.
    Alternate Manufacturer Part No.:600200
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 200 20 PL
    • UNSPSC 30101804
    • Alternate Manufacturer Part No. 600200
    • Brand or Series PS 200
    • Channel Dimensions (Inches) 1-5/8 in. W x 1-5/8 in. H
    • Channel Gauge 12 ga
    • Channel Material Steel
    • Height 1-5/8 in.
    • Width 1-5/8 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    PS 200 Channel, Width (Inches): 1-5/8 in, Height (Inches): 1-5/8 in, Channel Gauge: 12 ga, Length: 20 ft
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings