B-Line (Eaton) B54-SH-120-FB Channel | Graybar Store
B-Line (Eaton) - Channel - B54-SH-120-FB
+ / - Hover over image to Zoom
Other Views

    Channel

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B54-SH-120-FB
    SKU: 25760479
    $82.82
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 13/16 in. H
    Length:10 ft.
    Brand or Series:B-Line; Eaton
    Channel Gauge:14 ga
    Color:Black
    Height:13/16 in.
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B54-SH-120-FB
    • Color Black
    • Brand or Series B-Line; Eaton
    • Channel Dimensions (Inches) 1-5/8 in. W x 13/16 in. H
    • Channel Gauge 14 ga
    • Height 13/16 in.
    • Length 10 ft.
    • Width 1-5/8 in.
    • Channel Openings 9/16 Dia x 1-1/8 L in.; Slotted Holes
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Eaton® B-Line Channel, Black, Width (Inches): 1-5/8 in, Height (Inches): 13/16 in, Channel Gauge: 14 ga, Length: 10 ft