Unistrut P3300T 10HG Unistrut® P3300 Series Channel With Elongated Holes, Pre-Galvanized, 10 ft. | Graybar Store
     
Unistrut - Unistrut® P3300 Series Channel With Elongated Holes, Pre-Galvanized, 10 ft. - P3300T 10HG
+ / - Hover over image to Zoom
Other Views

    Unistrut® P3300 Series Channel With Elongated Holes, Pre-Galvanized, 10 ft.

    Manufacturer: Unistrut
    Manufacturer #: P3300T 10HG
    SKU: 25719789
    $46.34
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 7/8 in. H
    Channel Gauge:12 ga
    Length:10 ft.
    Color / Finish:Hot Dipped Galvanized
    Brand or Series:P3300; UNISTRUT
    No. of Holes:51
    Additional Features:Part of Complete System
    Height:7/8 in.
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P3300T 10HG
    • UNSPSC 30101804
    • Additional Features Part of Complete System
    • Brand or Series P3300; UNISTRUT
    • Channel Dimensions (Inches) 1-5/8 in. W x 7/8 in. H
    • Channel Gauge 12 ga
    • Channel Material Low Carbon Steel
    • Color / Finish Hot Dipped Galvanized
    • Height 7/8 in.
    • Length 10 ft.
    • Width 1-5/8 in.
    • Channel Openings 9/16 Dia x 1-1/8 L in.; Slotted Holes
    • No. of Holes 51
    • SKU Spec Sheet
      P3300T 10HG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Unistrut® P3300 Series hot dipped galvanized channel 12 ga. steel 1-5/8 in. w x 7/8 in h. solid channel,length 20 ft.
    Bolted framing (strut system) provides strength and stablility to variuos support system applications.