B-Line (Eaton) 4D22-240GLV 4 Dimension™ Strut | Graybar Store
B-Line (Eaton) - 4 Dimension™ Strut - 4D22-240GLV
+ / - Hover over image to Zoom
Other Views

    4 Dimension™ Strut

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 4D22-240GLV
    SKU: 25678176
    $84.49
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 1-5/8 in. H x 20 ft. L
    Brand or Series:4Dimension
    Length:240 in.
    Channel Gauge:12 ga
    Material Finish:Pre-Galvanized
    Height:1-5/8 in.
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 4D22-240GLV
    • UNSPSC 30101804
    • Brand or Series 4Dimension
    • Channel Dimensions (Inches) 1-5/8 in. W x 1-5/8 in. H x 20 ft. L
    • Channel Gauge 12 ga
    • Height 1-5/8 in.
    • Length 240 in.
    • Material Finish Pre-Galvanized
    • Width 1-5/8 in.
    • SKU Spec Sheet
      4D22-240GLV Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    4Dimension™ B-Line Channel, Pre-Galvanized, Width (Inches): 1-5/8 in, Height (Inches): 1-5/8 in, Channel Gauge: 12 ga, Length: 240 in