B-Line (Eaton) B54SHA-120GLV B54SH Channel, Pre-Galvanized, 10 ft., 14 ga. | Graybar Store
     
B-Line (Eaton) - B54SH Channel, Pre-Galvanized, 10 ft., 14 ga. - B54SHA-120GLV
+ / - Hover over image to Zoom
Other Views

    B54SH Channel, Pre-Galvanized, 10 ft., 14 ga.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B54SHA-120GLV
    SKU: 25158100
    $103.47
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 1-5/8 in. H
    Channel Gauge:14 ga
    Additional Features:2 In Center Spacing
    Color / Finish:PRE-GALVANIZED
    Brand or Series:B-Line; Eaton
    Length:10 ft.
    Material Finish:Pre-Galvanized
    Slot Size:1-1/8 In L. X 9/16 In W.
    Height:1-5/8 in.
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B54SHA-120GLV
    • UNSPSC 30101804
    • Additional Features 2 In Center Spacing
    • Brand or Series B-Line; Eaton
    • Channel Dimensions (Inches) 1-5/8 in. W x 1-5/8 in. H
    • Channel Gauge 14 ga
    • Channel Material Cold Formed Low Carbon Steel
    • Color / Finish PRE-GALVANIZED
    • Gauge 14
    • Height 1-5/8 in.
    • Length 10 ft.
    • Material Finish Pre-Galvanized
    • Width 1-5/8 in.
    • Channel Openings 9/16 Dia x 1-1/8 L in.; Slotted Holes
    • SKU Spec Sheet
      B54SHA-120GLV Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Slot Size 1-1/8 In L. X 9/16 In W.
    Product Overview:
    Cooper pre-galvanized channel is made of 14 gauge steel for added durability and strength with 9/16 in. x 1-1/8 in. Elongated Holes 2 in. centers . The Channel has a 10 ft. length. Size 13/16- inch. X 1 5/8-inch.
    Bolted framing (strut system) provides strength and stability to various support system applications.