B-Line (Eaton) B24SH-120SS4 Single Slot Channel, Stainless Steel 304, Type SH, 14 ga., 10 ft. | Graybar Store
     
B-Line (Eaton) - Single Slot Channel, Stainless Steel 304, Type SH, 14 ga., 10 ft. - B24SH-120SS4
+ / - Hover over image to Zoom
Other Views

    Single Slot Channel, Stainless Steel 304, Type SH, 14 ga., 10 ft.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B24SH-120SS4
    SKU: 22081919
    $156.09
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 1-5/8 in. H
    Length:10 ft.
    Color / Finish:STAINLESS STEEL TYPE 304
    Brand or Series:B22SH
    Channel Gauge:14 ga
    Material Finish:Stainless Steel
    Additional Features:2 In Center Spacing
    Slot Size:7/8 In L. X 9/16 In W.
    Height:1-5/8 in.
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B24SH-120SS4
    • UNSPSC 30101805
    • Additional Features 2 In Center Spacing
    • Brand or Series B22SH
    • Channel Dimensions (Inches) 1-5/8 in. W x 1-5/8 in. H
    • Channel Gauge 14 ga
    • Channel Material Cold Formed Low Carbon Steel
    • Color / Finish STAINLESS STEEL TYPE 304
    • Gauge 12
    • Height 1-5/8 in.
    • Length 10 ft.
    • Material Finish Stainless Steel
    • Width 1-5/8 in.
    • Channel Openings 9/16 Dia x 1-1/8 L in.; Slotted Holes
    • SKU Spec Sheet
      B24SH-120SS4 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Slot Size 7/8 In L. X 9/16 In W.
    Product Overview:
    B24SHA Series stainless steel 304 single channel with 14 ga. 1-5/8 x 1-5/8 in. channel with 9/16 inch x 1-1/8 Inch slot size. This channel is 10 ft in length.
    Bolted framing (strut system) provides strength and stability to various support system applications.