B-Line (Eaton) B54SH-120SS6 Channel | Graybar Store
B-Line (Eaton) - Channel - B54SH-120SS6
+ / - Hover over image to Zoom
Other Views

    Channel

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B54SH-120SS6
    SKU: 22071740
    $304.25
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 13/16 in. H
    Channel Gauge:14 ga
    Additional Features:2 In Center Spacing
    Color / Finish:STAINLESS STEEL TYPE 316
    Brand or Series:B-Line; Eaton
    Length:10 ft.
    Material Finish:Stainless Steel
    Slot Size:7/8 In L. X 9/16 In W.
    Height:13/16 in.
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B54SH-120SS6
    • UNSPSC 30101805
    • Additional Features 2 In Center Spacing
    • Brand or Series B-Line; Eaton
    • Channel Dimensions (Inches) 1-5/8 in. W x 13/16 in. H
    • Channel Gauge 14 ga
    • Channel Material 304 Stainless Steel
    • Color / Finish STAINLESS STEEL TYPE 316
    • Gauge 14
    • Height 13/16 in.
    • Length 10 ft.
    • Material Finish Stainless Steel
    • Width 1-5/8 in.
    • Channel Openings 9/16 Dia x 7/8 L in.; Slotted Holes
    • SKU Spec Sheet
      B54SH-120SS6 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Slot Size 7/8 In L. X 9/16 In W.
    Product Overview:
    Eaton® B-Line Channel, Stainless Steel, Width (Inches): 1-5/8 in, Height (Inches): 13/16 in, Channel Gauge: 14 ga, Length: 120 in
    CHANNEL, 13/16-IN. X 1 5/8-IN., 9/16-IN. X 7/8-IN. SLOTTED HOLES, 14 GA., 120-IN