B-Line (Eaton) B22SHA-120HDG Channel | Graybar Store
B-Line (Eaton) - Channel - B22SHA-120HDG
+ / - Hover over image to Zoom
Other Views

    Channel

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B22SHA-120HDG
    SKU: 22013990
    $183.73
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 3-1/4 in. H
    Length:10 ft.
    Height (Inches):3-1/4 in.
    Color / Finish:HOT-DIPPED GALVANIZED
    Brand or Series:B22SH
    Width (Inches):1-5/8
    Channel Gauge:12 ga
    Material Finish:Hot Dipped Galvanized
    Additional Features:2 In Center Spacing
    Slot Size:1-1/8 In L. X 9/16 In W.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B22SHA-120HDG
    • UNSPSC 30101804
    • Additional Features 2 In Center Spacing
    • Brand or Series B22SH
    • Channel Dimensions (Inches) 1-5/8 in. W x 3-1/4 in. H
    • Channel Gauge 12 ga
    • Channel Material Cold Formed Low Carbon Steel
    • Color / Finish HOT-DIPPED GALVANIZED
    • Gauge 12
    • Height (Inches) 3-1/4 in.
    • Length 10 ft.
    • Material Finish Hot Dipped Galvanized
    • Width (Inches) 1-5/8
    • Channel Openings 9/16 Dia x 1-1/8 L in.; Slotted Holes
    • SKU Spec Sheet
      B22SHA-120HDG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Slot Size 1-1/8 In L. X 9/16 In W.
    Product Overview:
    Eaton® B-Line Channel, Hot Dipped Galvanized, Width (Inches): 1-5/8 in, Height (Inches): 3-1/4 in, Channel Gauge: 12 ga, Length: 120 in
    CHANNEL, 1 5/8-IN. X 1 5/8-IN., BACK TO BACK, 9/16-IN. X 7/8-IN. SLOTS, 12 GA.,