Unistrut P1007 EG Chanel Nut Without Spring, 1 hole, Electro-Galvanized | Graybar Store
     
Unistrut - Chanel Nut Without Spring, 1 hole, Electro-Galvanized - P1007 EG
+ / - Hover over image to Zoom
Other Views

    Chanel Nut Without Spring, 1 hole, Electro-Galvanized

    Manufacturer: Unistrut
    Manufacturer #: P1007 EG
    SKU: 89026467
    $149.37
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Electro-Galvanized Conforming To ASTM B633 Type III SC1
    Brand or Series:UNISTRUT
    Use With:P1000; P1100; P2000; P3000
    No. of Holes:1
    Thread Size:5/16-18 in.
    Additional Features:Part of Complete System
    Material:ASTM A1011 SS Steel
    Fitting Type:Channel Nut Without Spring
    Hole Diameter (Inches):5/16
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1007 EG
    • UNSPSC 31160000
    • Additional Features Part of Complete System
    • Brand or Series UNISTRUT
    • Color / Finish Electro-Galvanized Conforming To ASTM B633 Type III SC1
    • Fitting Type Channel Nut Without Spring
    • Hole Diameter (Inches) 5/16
    • Thread Size 5/16-18 in.
    • Material ASTM A1011 SS Steel
    • No. of Holes 1
    • Use With P1000; P1100; P2000; P3000
    • SKU Spec Sheet
      P1007 EG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® Chanel Nut Without Spring made of steel with electrogalvanized finish. The channel nut has 1 hole.
    Channel nut with spring for use with channel P1000,P1100,P2000 and P3000.