Bussmann (Eaton) CH60J1I Modular Fuse Holder, Class J Indicating, 60A, 600V, 1-Pole | Graybar Store
     
Bussmann (Eaton) - Modular Fuse Holder, Class J Indicating, 60A, 600V, 1-Pole - CH60J1I
+ / - Hover over image to Zoom
Other Views

    Modular Fuse Holder, Class J Indicating, 60A, 600V, 1-Pole

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: CH60J1I
    SKU: 25035299
    $73.46
    Checking Pricing
         
    Additional Features:1 Pole, With Neon Lamp Indicating
    Amps:60A
    Material:Thermoplastic Housing, Tin Plated Copper Clip
    Standard:UL 512, CSA C22.2, CE
    Voltage Rating:600 Vac, 600 Vdc
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # CH60J1I
    • Mounting Style 35 mm DIN Rail/Panel
    • UNSPSC 39121624
    • Additional Features 1 Pole, With Neon Lamp Indicating
    • Amps 60A
    • Fuse Dimension 1.58 In Length x 3.31 In Width x 4.88 In Height
    • Fuse Type J
    • Material Thermoplastic Housing, Tin Plated Copper Clip
    • Voltage Rating 600 Vac, 600 Vdc
    • Standard UL 512, CSA C22.2, CE
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    60A 600V Class J Indicating 1 Pole Modular Fuseholder, Fingersafe, for DIN Rail or Chassis Mount
    60A 600V Class J Indicating 1 Pole Modular Fuseholder, Fingersafe, for DIN Rail or Chassis Mount