TRANSTECTOR SYSTEMS CGXZ+36NFNF-A Coaxial Lightning Protector, Type N Female, 36V, 300W, 400 MHz to 1.2 GHz | Graybar Store
     
TRANSTECTOR SYSTEMS - Coaxial Lightning Protector, Type N Female, 36V, 300W, 400 MHz to 1.2 GHz - CGXZ+36NFNF-A
+ / - Hover over image to Zoom
Other Views

    Coaxial Lightning Protector, Type N Female, 36V, 300W, 400 MHz to 1.2 GHz

    Manufacturer: TRANSTECTOR SYSTEMS
    Manufacturer #: CGXZ+36NFNF-A
    SKU: 25960070
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Voltage (Volts):36
    Watts:300W
    Protection Type:DC-Pass
    Amps:4A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer TRANSTECTOR SYSTEMS
    • Manufacturer # CGXZ+36NFNF-A
    • Voltage (Volts) 36
    • Amps 4A
    • Protection Type DC-Pass
    • Watts 300W
    Product Overview:
    Coaxial Lightning Protector, Type N Female connectors, 36 operational voltage, 300W RF power, 400 MHz to 1.2 GHz frequency range.