Crouse Hinds (Eaton) CGD192 Cord and Cable Connector, Feraloy® Iron Alloy, 45°, Tray Cable, 0.125 to 0.25 in., 1/2 in. | Graybar Store
     
Crouse Hinds (Eaton) - Cord and Cable Connector, Feraloy® Iron Alloy, 45°, Tray Cable, 0.125 to 0.25 in., 1/2 in. - CGD192
+ / - Hover over image to Zoom
Other Views

    Cord and Cable Connector, Feraloy® Iron Alloy, 45°, Tray Cable, 0.125 to 0.25 in., 1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: CGD192
    SKU: 88069240
    $45.26
    Checking Pricing
         
    Additional Features:Non-Armored Gland, Cord Size 0.125 To 0.250 In
    Material:Feraloy Iron Alloy Body, Steel Gland Nut, Neoprene Seal
    Standard:UL (CANADA AND US), Class I Div 2
    Size:1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # CGD192
    • Size 1/2 in.
    • Application Non-Armored and Tray Cable, General Purpose
    • Type 45 Deg
    • UNSPSC 39121311
    • Additional Features Non-Armored Gland, Cord Size 0.125 To 0.250 In
    • Bend (Degree) 45
    • Connection Type Male NPT
    • Temperature Rating -25 to 40°C
    • Material Feraloy Iron Alloy Body, Steel Gland Nut, Neoprene Seal
    • Standard UL (CANADA AND US), Class I Div 2
    • SKU Spec Sheet
      CGD192 Specification Sheet
      CGD192 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cord connector has 1/2 inch NPT thread and can be used with 0.125 to 0.25 inch tray cable. Cord connector is Feraloy® iron alloy with a steel gland nut and neoprene bushing.
    Tray cable connector is rugged and durable and protects cords and cables from damage. Connector's compact design permits close grouping of several cords and cables. Cord and Cable Connector can be used with the following flexible cords and tray cable: TC, TC-ER, TC-ER-HL, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. Cord and cable connectors are UL listed and suitable to be used in wet locations.