Crouse Hinds (Eaton) CGB7920 Strain Relief Cord Connector, Feraloy® Iron Alloy, Straight, Tray Cable, 2.188 to 2.5 in., 2-1/2 in. | Graybar Store
     
Crouse Hinds (Eaton) - Strain Relief Cord Connector, Feraloy® Iron Alloy, Straight, Tray Cable, 2.188 to 2.5 in., 2-1/2 in. - CGB7920
+ / - Hover over image to Zoom
Other Views

    Strain Relief Cord Connector, Feraloy® Iron Alloy, Straight, Tray Cable, 2.188 to 2.5 in., 2-1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: CGB7920
    SKU: 22051202
    $152.53
    Checking Pricing
         
    Additional Features:Non-Armored Gland, Cord Size 2.188 To 2.500 In
    Material:Feraloy Iron Alloy Body and Gland Nut, Neoprene Seal
    Standard:UL (CANADA AND US), Class I Div 2
    Trade Size (Inches):2-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # CGB7920
    • UNSPSC 39121311
    • Additional Features Non-Armored Gland, Cord Size 2.188 To 2.500 In
    • Materials Electrogalvanized Iron Alloy
    • Material Feraloy Iron Alloy Body and Gland Nut, Neoprene Seal
    Product Overview:
    Cord connector connects cable 2.188 to 2.5 Inch to 2-1/2 inch conduit hub. Connector is straight, liquidtight and has a strain relief. Connector is constructed of electrogalvanized Feraloy® iron alloy.