Crouse Hinds (Eaton) CGB197 SG Strain Relief Cord Connector, NEMA 3R, Zinc Electroplated Steel, Tray Cable, Sealing Gasket, 0.750 to 0.875 in., 1/2 in. | Graybar Store
     
Crouse Hinds (Eaton) - Strain Relief Cord Connector, NEMA 3R, Zinc Electroplated Steel, Tray Cable, Sealing Gasket, 0.750 to 0.875 in., 1/2 in. - CGB197 SG
+ / - Hover over image to Zoom
Other Views

    Strain Relief Cord Connector, NEMA 3R, Zinc Electroplated Steel, Tray Cable, Sealing Gasket, 0.750 to 0.875 in., 1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: CGB197 SG
    SKU: 99827316
    $31.34
    Checking Pricing
         
    Additional Features:Non-Armored Gland
    Standard:UL (CANADA AND US), Class I Div 2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # CGB197 SG
    • Type Strain Relief, Sealing Gasket
    • UNSPSC 39121311
    • Additional Features Non-Armored Gland
    • Bend (Degree) 0
    • Materials Zinc Plated Steel
    Product Overview:
    1/2 NPT MALE CORD/CABLE FITTING NEOPRENE BUSH/SEALING GASKET