Crouse Hinds (Eaton) CGB117 SA Strain Relief Cord Connector, NEMA 3R, Copper Free Aluminum, Unarmored, Tray Cable, 0.378 to 0.437 in., 1/2 in. | Graybar Store
     
Crouse Hinds (Eaton) - Strain Relief Cord Connector, NEMA 3R, Copper Free Aluminum, Unarmored, Tray Cable, 0.378 to 0.437 in., 1/2 in. - CGB117 SA
+ / - Hover over image to Zoom
Other Views

    Strain Relief Cord Connector, NEMA 3R, Copper Free Aluminum, Unarmored, Tray Cable, 0.378 to 0.437 in., 1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: CGB117 SA
    SKU: 88069085
    $15.98
    Checking Pricing
         
    Additional Features:88069085
    Size:1/2 in.
    Standard:UL (CANADA AND US), Class I Div 2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # CGB117 SA
    • Size 1/2 in.
    • Type Strain Relief
    • UNSPSC 39121311
    • Additional Features 88069085
    • Bend (Degree) 0
    • Materials Copper Free Aluminum
    • NEMA Ratings NEMA 3R
    • For Use With UnarmoRed Cable, Tray Cable
    • Standard UL (CANADA AND US), Class I Div 2
    • SKU Spec Sheet
      CGB117 SA Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1/2 NPT MALE ALUMINUM CORD/CABLE FITTING NEOPRENE BUSH