Bridgeport Fittings CG771-850 Cable Grip, Straight, Steel, 3/4 in., 0.750 to 0.850 in. Cable, Purple | Graybar Store
     
Bridgeport Fittings - Cable Grip, Straight, Steel, 3/4 in., 0.750 to 0.850 in. Cable, Purple - CG771-850
+ / - Hover over image to Zoom
Other Views

    Cable Grip, Straight, Steel, 3/4 in., 0.750 to 0.850 in. Cable, Purple

    Manufacturer: Bridgeport Fittings
    Manufacturer #: CG771-850
    SKU: 25234781
    $13.87
    Checking Pricing
         
    Additional Features:Watertight Fittings designed for indoor and outdoor applications
    Cable Diameter (Inches):0.750 to 0.850 in.
    Color:Purple
    Standard:cULus
    Size:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # CG771-850
    • Color Purple
    • Size 3/4 in.
    • Type Cord Grips
    • UNSPSC 39121311
    • Additional Features Watertight Fittings designed for indoor and outdoor applications
    • Cable Diameter (Inches) 0.750 to 0.850 in.
    • Finish Zinc Electro Plated Finish
    • Materials Steel
    • Standard cULus
    • SKU Spec Sheet
      CG771-850 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Connector, cord grip, straight, steel, k.o. size-3/4", cord range .750-.850
    These watertight fittings are designed for both indoor and outdoor applications. All fittings can be used in chemical and treatment plants as well as for offshore applications. Straight connector for use with portable cord provides liquid tight and water tight protection. Typical applications include wiring of motors, transformers, advanced machinery, refrigeration, and tools.