Philips Lighting CFS22GPG21L40ULAG Day-Brite CFI Recessed LED Fixture, 2X2 | Graybar Store
     
Philips Lighting - Day-Brite CFI Recessed LED Fixture, 2X2 - CFS22GPG21L40ULAG
+ / - Hover over image to Zoom
Other Views

    Day-Brite CFI Recessed LED Fixture, 2X2

    Manufacturer: Philips Lighting
    Manufacturer #: CFS22GPG21L40ULAG
    SKU: 25869508
    $0.00
    Checking Pricing
         
    Color:White
    Color Temperature (Kelvin):4000K
    Lumens:2100
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # CFS22GPG21L40ULAG
    • Color White
    • Color Temperature (Kelvin) 4000K
    • Lumens 2100
    • ECCN EAR99
    Product Overview:

    Day-Brite CFI Recessed LED Fixtures, 4000K, 2100LM, 2X2, 31W

    • Direct/indirect lamp shield appearance with soft contoured interior
    • High efficiency LEDs have 50000 hour rate life
    • Suitable for continuous row mounting