Crouse Hinds (Eaton) CFS150-2023 Receptacle and Mounting Box, Single-Gang Assembly, 20A, 125V, 3P2W | Graybar Store
     
Crouse Hinds (Eaton) - Receptacle and Mounting Box, Single-Gang Assembly, 20A, 125V, 3P2W - CFS150-2023
+ / - Hover over image to Zoom
Other Views

    Receptacle and Mounting Box, Single-Gang Assembly, 20A, 125V, 3P2W

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: CFS150-2023
    SKU: 25672167
    $663.39
    Checking Pricing
         
    Amperage:20A
    Color:Grey
    Number of Poles:3-Pole
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # CFS150-2023
    • Color Grey
    • Amperage 20A
    • UNSPSC 39121406
    Product Overview:
    Receptacle and Mounting Box, Single-Gang Assembly, 20A, 125V, 3P2W, 1/2 in. Hub
    Standard: ANSI/UL Standard 1010