Panduit CFPWR4CEI/N Faceplate, Polycarbonate, Screw Mount, 4 Port, Ivory, 1 per Package, 10 per Package, 5.73 x 3.07 x 0.79 in., One Gang Bracket | Graybar Store
     
Panduit - Faceplate, Polycarbonate, Screw Mount, 4 Port, Ivory, 1 per Package, 10 per Package, 5.73 x 3.07 x 0.79 in., One Gang Bracket - CFPWR4CEI/N
+ / - Hover over image to Zoom
Other Views

    Faceplate, Polycarbonate, Screw Mount, 4 Port, Ivory, 1 per Package, 10 per Package, 5.73 x 3.07 x 0.79 in., One Gang Bracket

    Manufacturer: Panduit
    Manufacturer #: CFPWR4CEI/N
    SKU: 25249454
    $0.00
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:4
    Color:Ivory
    Packaging:1 per Package, 10 per Package
    Dimensions (Inches):5.73 x 3.07 x 0.79
    Bracket Size:One Gang
    Labels:Yes
    Jack Type:Mini-Com® Module
    Use With:Mini-Com® Module
    Part Number:CFPWR4CEI/N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CFPWR4CEI/N
    • Bracket Size One Gang
    • Color Ivory
    • Jack Type Mini-Com® Module
    • Part Number CFPWR4CEI/N
    • Type Faceplate
    • No. of Ports 4
    • Dimensions (Inches) 5.73 x 3.07 x 0.79
    • Labels Yes
    • Made Of Polycarbonate
    • Mounting Screw Mount
    • Packaging 1 per Package, 10 per Package
    • Use With Mini-Com® Module
    • ECCN EAR99
    Product Overview:
    Faceplate, Polycarbonate, Screw Mount, 4, Ivory, 1 per Package, 10 per Package, 5.73 x 3.07 x 0.79 in, One Gang, Yes