Panduit CFPSL4S Faceplate, Stainless Steel, Recessed Mount, 4 Port, Metallic, 1 per Package, 10 per Package, 4.51 x 2.76 x 0.74 in. | Graybar Store
     
Panduit - Faceplate, Stainless Steel, Recessed Mount, 4 Port, Metallic, 1 per Package, 10 per Package, 4.51 x 2.76 x 0.74 in. - CFPSL4S
+ / - Hover over image to Zoom
Other Views

    Faceplate, Stainless Steel, Recessed Mount, 4 Port, Metallic, 1 per Package, 10 per Package, 4.51 x 2.76 x 0.74 in.

    Manufacturer: Panduit
    Manufacturer #: CFPSL4S
    SKU: 25815421
    $21.67
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:4
    Color:Metallic
    Packaging:1 per Package, 10 per Package
    Dimensions (Inches):4.51 in. x 2.76 in. x 0.74 in.
    Labels:Yes
    Jack Type:Mini-Com® Module
    Use With:Mini-Com® Module
    Part Number:CFPSL4S
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CFPSL4S
    • Color Metallic
    • Jack Type Mini-Com® Module
    • Part Number CFPSL4S
    • No. of Ports 4
    • UNSPSC 43223301
    • Dimensions (Inches) 4.51 in. x 2.76 in. x 0.74 in.
    • Labels Yes
    • Made Of Stainless Steel
    • Mounting Recessed Mount
    • Packaging 1 per Package, 10 per Package
    • Use With Mini-Com® Module
    • SKU Spec Sheet
      CFPSL4S Spec Sheet
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    Faceplate, Stainless Steel, Recessed Mount, 4, Metallic, 1 per Package, 10 per Package, 4.51 x 2.76 x 0.74 in, One Gang, Yes