Panduit CFPSL4BLY Faceplate, ABS, Screw Mount, 4 Port, Black, 1 per Package, 10 per Package, 4.5 x 2.75 x 1.09 in., One Gang Bracket, Yes | Graybar Store
     
Panduit - Faceplate, ABS, Screw Mount, 4 Port, Black, 1 per Package, 10 per Package, 4.5 x 2.75 x 1.09 in., One Gang Bracket, Yes - CFPSL4BLY
+ / - Hover over image to Zoom
Other Views

    Faceplate, ABS, Screw Mount, 4 Port, Black, 1 per Package, 10 per Package, 4.5 x 2.75 x 1.09 in., One Gang Bracket, Yes

    Manufacturer: Panduit
    Manufacturer #: CFPSL4BLY
    SKU: 25118139
    $3.27
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:4
    Color:Black
    Packaging:1 per Package, 10 per Package
    Dimensions (Inches):4.5 x 2.75 x 1.09
    Bracket Size:One Gang
    Labels:Yes
    Jack Type:Mini-Com® Module
    Use With:Mini-Com® Module
    Part Number:CFPSL4BLY
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CFPSL4BLY
    • Bracket Size One Gang
    • Color Black
    • Jack Type Mini-Com® Module
    • Part Number CFPSL4BLY
    • Type Faceplate
    • No. of Ports 4
    • UNSPSC 43223301
    Product Overview:
    Faceplate, ABS, Screw Mount, 4, Black, 1 per Package, 10 per Package, 4.5 x 2.75 x 1.09 in, One Gang, Yes, Mini-Com® Module