Panduit CFPSE4IGY Faceplate, ABS, 4 Port, Grey, 1 per Package, 10 per Package, 4.5 H x 2.75 W in., One Gang Bracket, Yes, Mini-Com® Module | Graybar Store
     
Panduit - Faceplate, ABS, 4 Port, Grey, 1 per Package, 10 per Package, 4.5 H x 2.75 W in., One Gang Bracket, Yes, Mini-Com® Module - CFPSE4IGY
+ / - Hover over image to Zoom
Other Views

    Faceplate, ABS, 4 Port, Grey, 1 per Package, 10 per Package, 4.5 H x 2.75 W in., One Gang Bracket, Yes, Mini-Com® Module

    Manufacturer: Panduit
    Manufacturer #: CFPSE4IGY
    SKU: 25097148
    $5.10
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:4
    Color:Grey
    Packaging:1 per Package, 10 per Package
    Dimensions (Inches):4.5 H x 2.75 W
    Bracket Size:One Gang
    Labels:Yes
    Jack Type:Mini-Com® Module
    Use With:Mini-Com® Module
    Part Number:CFPSE4IGY
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CFPSE4IGY
    • Bracket Size One Gang
    • Color Grey
    • Jack Type Mini-Com® Module
    • Part Number CFPSE4IGY
    • Type Faceplate
    • No. of Ports 4
    • UNSPSC 39121304
    • Dimensions (Inches) 4.5 H x 2.75 W
    • Labels Yes
    • Made Of ABS
    • Packaging 1 per Package, 10 per Package
    • Use With Mini-Com® Module
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    Faceplate, ABS, 4, Grey, 1 per Package, 10 per Package, 4.5 (H) x 2.75 (W) in, One Gang, Yes, Mini-Com® Module, CFPSE4IGY