Panduit CFPL10S-2GY Faceplate, ABS, Screw Mount, 10 Port, Metallic, 1 per Package, 10 per Package, 4.51 x 4.6 x 0.76 in., Two Gang Bracket, Yes | Graybar Store
Message Dialog
Display Update Message
17065
25099751
[
{
"catentry_id" : "295760",
"Attributes" : {
"Quick Order_Y":"9"
,
"No. of Ports_10":"28"
,
"Color_Metallic":"29"
,
"Packaging_1 per Package, 10 per Package":"30"
,
"Dimensions (Inches)_4.51 x 4.6 x 0.76":"31"
,
"Bracket Size_Two Gang":"32"
,
"Labels_Yes":"33"
,
"Jack Type_Mini-Com® Module":"34"
,
"Use With_Mini-Com® Module":"35"
,
"Part Number_CFPL10S-2GY":"36"
},
"DescriptiveAttributes" : {
"Type_Faceplate":"1"
,
"SAP Transportation Group_0001":"2"
,
"SAP Dealer Code Material Group 5_0":"3"
,
"SAP UNSPSC_39121704":"4"
,
"Made Of_ABS":"5"
,
"Mounting_Screw Mount":"6"
,
"SAP Delivery Unit_1":"7"
,
"Commerce SAP Alternate UOM Qty_1":"8"
,
"SKU Spec Sheet_https://static.graybar.com/content-resource/pdf/cfpl10s-2gy-panduit-25099751-spec-sheet-sku-spec-sheet/6fadcd528eb6d7a453d1f093813a8f47-836730.pdf":"10"
,
"SAP Material Type_ZSTD":"11"
,
"SAP POA_02":"12"
,
"SAP GTIN_074983033607":"13"
,
"SAP ECCN_EAR99":"14"
,
"SAP Country of Origin_CN - China":"15"
,
"SAP Country Name_China":"16"
,
"SAP Country Code_CN":"17"
,
"SAP Vendor Status_APPROVED - CONDITIONS APPLY":"18"
,
"CFP_NO":"19"
,
"SAP Price Unit B_1":"20"
,
"SAP Price Unit A_1":"21"
,
"SAP Price Column L_20.04":"22"
,
"SAP Price Column B_16.03":"23"
,
"SAP Price Column A_18.04":"24"
,
"SAP Unit_EA":"25"
,
"SAP Price Unit L_1":"26"
,
"SAP Prefix Purchase Group_PANPC":"27"
},
}
]
Faceplate, ABS, Screw Mount, 10 Port, Metallic, 1 per Package, 10 per Package, 4.51 x 4.6 x 0.76 in., Two Gang Bracket, Yes
Manufacturer:
Panduit
Manufacturer #:
CFPL10S-2GY
SKU:
25099751
Checking Pricing
Quick Order:Y
No. of Ports:10
Color:Metallic
Packaging:1 per Package, 10 per Package
Dimensions (Inches):4.51 x 4.6 x 0.76
Bracket Size:Two Gang
Labels:Yes
Jack Type:Mini-Com® Module
Use With:Mini-Com® Module
Part Number:CFPL10S-2GY
if(typeof(addReqListsJS4_3074457345618279366) == "undefined" || addReqListsJS4_3074457345618279366 == null || !addReqListsJS4_3074457345618279366) {
addReqListsJS4_3074457345618279366 = new AddToRequisitionListsJS(
"11751",
"10551",
"-1",
"4_3074457345618279366requisitionListContent",
"4_3074457345618279366requisitionListSelect",
"4_3074457345618279366createNewListMenu",
"4_3074457345618279366listTypeMenu",
"4_3074457345618279366newListNameInput",
"4_3074457345618279366listType",
"4_3074457345618279366productAdded",
"",
"AddToRequisitionListsJS4_3074457345618279366",
"false");
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addReqListsJS4_3074457345618279366.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addReqListsJS4_3074457345618279366.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addReqListsJS4_3074457345618279366.setCatEntryId);
});
}
Add To Favorites List
if(typeof(addRFQListsJS4_3074457345618305855) == "undefined" || addRFQListsJS4_3074457345618305855 == null || !addRFQListsJS4_3074457345618305855) {
addRFQListsJS4_3074457345618305855 = new AddToRFQListsJS(
"11751",
"10551",
"-1",
"",
"4_3074457345618305855rfqListContent",
"4_3074457345618305855rfqListSelect",
"4_3074457345618305855createNewRFQListMenu",
"4_3074457345618305855newRFQListNameInput",
"4_3074457345618305855productAddedRFQ",
"",
"AddToRFQListsJS4_3074457345618305855"
);
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addRFQListsJS4_3074457345618305855.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addRFQListsJS4_3074457345618305855.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addRFQListsJS4_3074457345618305855.setCatEntryId);
});
}
Add To RFQ List
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock
Product Detail:
Manufacturer
Panduit
Manufacturer #
CFPL10S-2GY
Bracket Size
Two Gang
Color
Metallic
Jack Type
Mini-Com® Module
Part Number
CFPL10S-2GY
Type
Faceplate
No. of Ports
10
UNSPSC
39121704
Dimensions (Inches)
4.51 x 4.6 x 0.76
Labels
Yes
Made Of
ABS
Mounting
Screw Mount
Packaging
1 per Package, 10 per Package
Use With
Mini-Com® Module
SKU Spec Sheet
CFPL10S-2GY Spec Sheet
ECCN
EAR99
Country of Origin
CN - China
Product Overview:
Faceplate, ABS, Screw Mount, 10, Metallic, 1 per Package, 10 per Package, 4.51 x 4.6 x 0.76 in, Two Gang, Yes, Mini-Com® Module