Panduit CFPH4IG Faceplate, ABS, Screw Mount, 4 Port, Grey, 1 per Package, 10 per Package, 4.5 x 2.75 x 0.22 in., One Gang Bracket, Yes | Graybar Store
     
Panduit - Faceplate, ABS, Screw Mount, 4 Port, Grey, 1 per Package, 10 per Package, 4.5 x 2.75 x 0.22 in., One Gang Bracket, Yes - CFPH4IG
+ / - Hover over image to Zoom
Other Views

    Faceplate, ABS, Screw Mount, 4 Port, Grey, 1 per Package, 10 per Package, 4.5 x 2.75 x 0.22 in., One Gang Bracket, Yes

    Manufacturer: Panduit
    Manufacturer #: CFPH4IG
    SKU: 98334820
    $2.79
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Ports:4
    Color:Grey
    Packaging:1 per Package, 10 per Package
    Dimensions (Inches):4.5 in. x 2.75 in. x 0.22 in.
    Labels:Yes
    Jack Type:Mini-Com® Module
    Use With:Mini-Com® Module
    Part Number:CFPH4IG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CFPH4IG
    • Color Grey
    • Jack Type Mini-Com® Module
    • Part Number CFPH4IG
    • No. of Ports 4
    • UNSPSC 39121304
    • Dimensions (Inches) 4.5 in. x 2.75 in. x 0.22 in.
    • Labels Yes
    • Made Of ABS
    • Mounting Screw Mount
    • Packaging 1 per Package, 10 per Package
    • Use With Mini-Com® Module
    • SKU Spec Sheet
      CFPH4IG Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Faceplate, ABS, Screw Mount, 4, Grey, 1 per Package, 10 per Package, 4.5 x 2.75 x 0.22 in, One Gang, Yes, Mini-Com® Module