Panduit CFPE10BL-2GY Faceplate, ABS, Screw Mount, 10 Port, Black, 1 per Package, 10 per Package, 4.5 x 4.5 x 0.83 in., Two Gang Bracket, Yes | Graybar Store
     
Panduit - Faceplate, ABS, Screw Mount, 10 Port, Black, 1 per Package, 10 per Package, 4.5 x 4.5 x 0.83 in., Two Gang Bracket, Yes - CFPE10BL-2GY
+ / - Hover over image to Zoom
Other Views

    Faceplate, ABS, Screw Mount, 10 Port, Black, 1 per Package, 10 per Package, 4.5 x 4.5 x 0.83 in., Two Gang Bracket, Yes

    Manufacturer: Panduit
    Manufacturer #: CFPE10BL-2GY
    SKU: 25118131
    $6.54
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Ports:10
    Color:Black
    Packaging:1 per Package, 10 per Package
    Dimensions (Inches):4.5 in. x 4.5 in. x 0.83 in.
    Labels:Yes
    Jack Type:Mini-Com® Module
    Use With:Mini-Com® Module
    Part Number:CFPE10BL-2GY
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CFPE10BL-2GY
    • Color Black
    • Jack Type Mini-Com® Module
    • Part Number CFPE10BL-2GY
    • No. of Ports 10
    • UNSPSC 39121704
    • Dimensions (Inches) 4.5 in. x 4.5 in. x 0.83 in.
    • Labels Yes
    • Made Of ABS
    • Mounting Screw Mount
    • Packaging 1 per Package, 10 per Package
    • Use With Mini-Com® Module
    • SKU Spec Sheet
      CFPE10BL-2GY Spec Sheet
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    Faceplate, ABS, Screw Mount, 10, Black, 1 per Package, 10 per Package, 4.5 x 4.5 x 0.83 in, Two Gang, Yes, Mini-Com® Module