Panduit CFP8S-2GY Faceplate, Stainless Steel, Screw Mount, 8 Port, Metallic, 1 per Package, 10 per Package, 4.5 x 4.6 x 0.22 in. | Graybar Store
     
Panduit - Faceplate, Stainless Steel, Screw Mount, 8 Port, Metallic, 1 per Package, 10 per Package, 4.5 x 4.6 x 0.22 in. - CFP8S-2GY
+ / - Hover over image to Zoom
Other Views

    Faceplate, Stainless Steel, Screw Mount, 8 Port, Metallic, 1 per Package, 10 per Package, 4.5 x 4.6 x 0.22 in.

    Manufacturer: Panduit
    Manufacturer #: CFP8S-2GY
    SKU: 25097167
    $14.31
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:8
    Color:Metallic
    Packaging:1 per Package, 10 per Package
    Dimensions (Inches):4.5 x 4.6 x 0.22
    Bracket Size:Two Gang
    Labels:Yes
    Jack Type:Mini-Com® Module
    Use With:Mini-Com® Module
    Part Number:CFP8S-2GY
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CFP8S-2GY
    • Bracket Size Two Gang
    • Color Metallic
    • Jack Type Mini-Com® Module
    • Part Number CFP8S-2GY
    • Type Faceplate
    • No. of Ports 8
    • UNSPSC 39121304
    Product Overview:
    Faceplate, Stainless Steel, Screw Mount, 8, Metallic, 1 per Package, 10 per Package, 4.5 x 4.6 x 0.22 in, Two Gang, Yes