Fluke Networks CFP-Q-ADD-R OptiFiber Pro OTDR, Quad, Remote | Graybar Store
Fluke Networks - OptiFiber Pro OTDR, Quad, Remote - CFP-Q-ADD-R
+ / - Hover over image to Zoom
Other Views

    OptiFiber Pro OTDR, Quad, Remote

    Manufacturer: Fluke Networks
    Manufacturer #: CFP-Q-ADD-R
    SKU: 25530595
    $13,883.54
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # CFP-Q-ADD-R
    • UNSPSC 41113600
    • ECCN 5B991
    • Country of Origin US - USA
    Product Overview:
    CFP-Q-ADD-R,CERTIFIBER PRO QUAD ADD ON KIT W/REMOTE
    CertiFiber Pro Quad OLTS kit Three-second Autotest optical loss measurement of two fibers at two wavelengths with distance measurement and optical loss budget calculation, Provides automatic Pass/Fail analysis to industry standards or custom test limits. Includes 1 Versiv Remote, (2) CertiFiber Pro Quad OLTS modules, SC/LC EF-compliant MM TRC Kit 50 µm, SC/LC SM TRC Kit, TRC Carrying Case, (2) LC/LC Simplex Adaptors, (2) HandStraps, (2) Shoulder Straps, Large Carry Case, Versiv Open Source Software CD, AC Chargers, Statement of Calibration and Getting Started Guide.