Fluke Networks CFP-100-S-W OptiFiber Pro and CertiFiber Pro Optical Loss Test Set, Single Mode, Wi-Fi | Graybar Store
     
Fluke Networks - OptiFiber Pro and CertiFiber Pro Optical Loss Test Set, Single Mode, Wi-Fi - CFP-100-S-W
+ / - Hover over image to Zoom
Other Views

    OptiFiber Pro and CertiFiber Pro Optical Loss Test Set, Single Mode, Wi-Fi

    Manufacturer: Fluke Networks
    Manufacturer #: CFP-100-S-W
    SKU: 25886287
    $11,652.10
    Checking Pricing
         
    Display Type:5.7 in. LCD
    Power Source:Lithium ion battery pack, 7.2 V(2) AC Chargers
    Standard:Encircled flux compliant to TIA-526-14-C, ISO/IEC 14763-3, and IEC 61280-4-1
    Tool Application:Fiber Certification & Troubleshooting
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # CFP-100-S-W
    • Type CFP-100-S-W
    • Display Type 5.7 in. LCD
    • Power Source Lithium ion battery pack, 7.2 V(2) AC Chargers
    • Tool Application Fiber Certification & Troubleshooting
    • Standard Encircled flux compliant to TIA-526-14-C, ISO/IEC 14763-3, and IEC 61280-4-1
    • ECCN 5A992.c
    • Country of Origin US - USA
    Product Overview:
    CFP-100-S-W,CERTIFIBER PRO SINGLEMODE OLTS, W/WIFI
    The CertiFiber Pro Optical Loss Test Set (OLTS) helps cabling professionals accomplish more than ever. It's all about accurate, error-free certification, making jobs easier to manage and certifying fiber optic cabling to industry standards, faster. CertiFiber Pro OLTS complies with all applicable cabling standards, which call out the new Encircled Flux launch condition requirements for optical sources. CertiFiber Pro improves the efficiency of fiber certification with a six second loss measurement of two fibers at two wavelengths. Its Taptive user interface provides simple, animated guidance to eliminate incorrect reference setup and "negative loss" errors. Includes 1 Versiv Mainframe & Remote, (2) CertiFiber Pro Singlemode OLTS modules, SC/LC SM TRC Kit, TRC Carrying Case, (2) LC/LC Adaptors, (2) HandStraps, (2) Shoulder Straps, Carry Case, USB interface cable, LinkWare Software CD, Versiv Open Source Software CD, (2) AC Chargers, WiFi adpater, Statement of Calibration and Getting Started Guide.