GE Lighting GEC140MAX-A 75948-High Lumen Biax® UltraMax® CFL Ballast, Electronic, Instant Start, 1 Lamp, Normal BF | Graybar Store
     
GE Lighting - 75948-High Lumen Biax® UltraMax® CFL Ballast, Electronic, Instant Start, 1 Lamp, Normal BF - GEC140MAX-A
+ / - Hover over image to Zoom
Other Views

    75948-High Lumen Biax® UltraMax® CFL Ballast, Electronic, Instant Start, 1 Lamp, Normal BF

    Manufacturer: GE Lighting
    Manufacturer #: GEC140MAX-A
    SKU: 25261211
    $39.73
    Checking Pricing
    Items sold in feet or each.
         
    No. of Lamps:1
    Input Voltage:120 V to 277 V
    Lamp Watts:40W
    Ballast Factor:Normal
    Alternate Manufacturer Part No.:75948
    Brand or Series:Biax® UltraMax®
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GEC140MAX-A
    • UNSPSC 39101901
    • Alternate Manufacturer Part No. 75948
    • Ballast Factor Normal
    • Ballast Technology Electronic
    • Brand or Series Biax® UltraMax®
    • Input Voltage 120 V to 277 V
    • Lamp Watts 40W
    • No. of Lamps 1
    • Starting method Instant Start
    • SKU Spec Sheet
      GEC140MAX-A Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    GE CFL UltraMax® high lumen biax® electronic multivolt instant start ballast for use with (1) 40W lamp.