GE Lighting T4 Compact Fluorescent Lamp, Self-Ballasted, Spiral, Medium Screw (E26) Base | Graybar Store
     
GE Lighting - T4 Compact Fluorescent Lamp, Self-Ballasted, Spiral, Medium Screw (E26) Base
+ / - Hover over image to Zoom
Other Views

    T4 Compact Fluorescent Lamp, Self-Ballasted, Spiral, Medium Screw (E26) Base

    Manufacturer: GE Lighting
         

    Self-ballasted T4 spiral compact fluorescent lamp with medium screw (E26) base.

    • Manufacturer GE Lighting
    • Base Type Medium Screw (E26)
    • Bulb Shape T4
    • Lamp Type Spiral
    Select Filter Options Below ( 1 items found )
    Color Temperature (Kelvin):2700
    Packaging:12 Per Case
    Rated Life (Hour):12000
    Wattage:42W
    Alternate Manufacturer Part No.:47452
    Length:6.9 in.
    Initial/Mean Lumens:2700/2160
    CRI:82
    Voltage Rating:120V
    Mfg Part #
    SKU
    Color Temperature (Kelvin)
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Length
    Initial/Mean Lumens
    CRI
    Voltage Rating
    Price
    FLE42HLX/2/XL/BX
    25067986
    2700
    12 Per Case
    12000
    42W
    47452
    6.9 in.
    2700/2160
    82
    120V
    $47.33 / EA
    SKU
    25067986
    Color Temperature (Kelvin)
    2700
    Packaging
    12 Per Case
    Rated Life (Hour)
    12000
    Wattage
    42W
    Alternate Manufacturer Part No.
    47452
    Length
    6.9 in.
    Initial/Mean Lumens
    2700/2160
    CRI
    82
    Voltage Rating
    120V
    $47.33 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock