GE Lighting R25 Genura® Compact Fluorescent Lamp, Self-Ballasted, Medium Screw (E26) Base | Graybar Store
     
GE Lighting - R25 Genura® Compact Fluorescent Lamp, Self-Ballasted, Medium Screw (E26) Base
+ / - Hover over image to Zoom
Other Views

    R25 Genura® Compact Fluorescent Lamp, Self-Ballasted, Medium Screw (E26) Base

    Manufacturer: GE Lighting
         

    Genura® electrodeless R25 compact fluorescent lamp with (E26) medium base.

    • Manufacturer GE Lighting
    • Base Type Medium Screw (E26)
    • Bulb Shape R25
    • Lamp Type Genura
    Select Filter Options Below ( 1 items found )
    Color Temperature (Kelvin):2700
    Packaging:6 Per Case
    Rated Life (Hour):15000
    Wattage:23W
    Alternate Manufacturer Part No.:25418
    Length:4.9 in.
    Initial/Mean Lumens:1100/880
    CRI:82
    Voltage Rating:120V
    Mfg Part #
    SKU
    Color Temperature (Kelvin)
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Length
    Initial/Mean Lumens
    CRI
    Voltage Rating
    Price
    EL23/R25/SW
    97119887
    2700
    6 Per Case
    15000
    23W
    25418
    4.9 in.
    1100/880
    82
    120V
    $57.25 / EA
    SKU
    97119887
    Color Temperature (Kelvin)
    2700
    Packaging
    6 Per Case
    Rated Life (Hour)
    15000
    Wattage
    23W
    Alternate Manufacturer Part No.
    25418
    Length
    4.9 in.
    Initial/Mean Lumens
    1100/880
    CRI
    82
    Voltage Rating
    120V
    $57.25 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock