GE Lighting FLE15HT3/2/XL/CD 47435 T3 CFL, Self-Ballasted, Spiral, Medium Screw (E26) Base, 15W, 2700K, 12000 Rated Life Hrs., Single Pack | Graybar Store
     
GE Lighting - 47435 T3 CFL, Self-Ballasted, Spiral, Medium Screw (E26) Base, 15W, 2700K, 12000 Rated Life Hrs., Single Pack - FLE15HT3/2/XL/CD
+ / - Hover over image to Zoom
Other Views

    47435 T3 CFL, Self-Ballasted, Spiral, Medium Screw (E26) Base, 15W, 2700K, 12000 Rated Life Hrs., Single Pack

    Manufacturer: GE Lighting
    Manufacturer #: FLE15HT3/2/XL/CD
    SKU: 25050164
    $6.84
    Checking Pricing
         
    Wattage:15
    Rated Life (Hour):12000
    Initial Lumens:950
    Packaging:12 Per Case
    Color Temperature (Kelvin):2700
    Alternate Manufacturer Part No.:47435
    Length:4.8 in.
    Initial/Mean Lumens:950/765
    CRI:82
    Voltage Rating:120V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE15HT3/2/XL/CD
    • UNSPSC 39101619
    • Alternate Manufacturer Part No. 47435
    • Base Type Medium Screw (E26)
    • Bulb Shape T3
    • Color Temperature (Kelvin) 2700
    • CRI 82
    • Initial Lumens 950
    Product Overview:
    Self-ballasted 15W T3 spiral compact fluorescent lamp with medium screw (E26) base, 2700K color temperature and 12000 rated life hrs. Carded single pack, 12 per case.
    • CRI 80
    • Nominal Length 4.8 Inch
    • Alternate Part Number: 47435